Traceable Analog Wall Clock; Blue Frame/White Face

Representative image only.

Traceable Analog Wall Clock; Blue Frame/White Face

Traceable | Mfr: 1067TR| Item: 9446050

Water- and dust-resistant sealed case—perfect for lab environment

₹4,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹4,200.00INR / Each
Product Description

Includes

Traceable® Certificate, mounting screws, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Large, bright numbers provide easy visibility
  • Quartz-crystal timing accuracy for 0.01%
  • 1 year warranty

More About this Item

Quartz-crystal accuracy and sealed case make this attractive clock perfect for the laboratory environment. Bright blue face, large numerals, and red second hand provide easy visibility across a room.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Clock12-hour clock
  • Resolution1 sec
  • Accuracy±0.01%
  • DisplayAnalog
  • CertificationsNIST-traceable
  • Battery Type1 AA (included)
  • Outside Diameter (OD) (in)12
  • Outside Diameter (OD) (cm)30.5
  • Mounting TypeWall
  • DescriptionAnalog Wall Clock; Blue Frame/White Face
  • Warranty1 year
Reviews
Q&A