TPI 597C1 Digital Humidity / Psychrometer with metal case

Representative image only.

TPI 597C1 Digital Humidity / Psychrometer with metal case

TPI | Mfr: 597C1| Item: 9600190

All-metal housing make this meter extremely rugged

₹71,500.00INR / Each

for an additional
₹32,600.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹71,500.00INR / Each

Buy It Together

Current Item

TPI 597C1 Digital Humidity / Psychrometer with metal case
TPI 597C1 Digital Humidity / Psychrometer with metal case
9600190

₹71,500.00INR / Each
+ =
Total Price 104100.00 ADD 2 ITEMS TO CART
Product Description

Includes

nylon carrying case and one 9V battery.

Key Features

  • Relative humidity (RH) accuracy of +/-2% provides accurate reliable readings
  • 0.45" slim probe fits in confined areas
  • 39"probe cable length
  • 3 year warranty

More About this Item

The 597C1 is designed for harsh environments, featuring a rugged metal housing with over-molded boot that protects the instrument, ensuring a long life. The meter provides a ± 2% accuracy which is critical for proper humidity measurement. It features the ability to measure temperature, humidity, dewpoint, wet bulb, dry bulb and average bulb readings allow the user to select the proper reading for their application. Other features include two-line LCD, Min/Max, record, data hold, °C/°F selection, RS-232 communication and auto off. The probe is made of high impact plastic, and has a 0.45” diameter sensor head. The head is actual the same size as what is found on a “Hot Wire” meter, and is designed to fits into confined areas.

3 Year Warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±2% RH
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)212
  • Max Temperature (° C)50
  • Temperature Accuracy±0.5% of reading ± 0.8°F (0.4°C)
  • Wet BulbYes
  • Display Type4.5-digit LCD
  • OutputRS-232
  • Battery1 9V (included)
  • DescriptionDigital Humidity / Psychrometer with metal case
  • Warranty3 year
Reviews
Q&A