Total Source APP0380 Polyethylene (PE) Sleeves, 18" L; 50/Bag

Representative image only.

Total Source APP0380 Polyethylene (PE) Sleeves, 18" L; 50/Bag

Total Source | Mfr: APP0380| Item: 8622760

Economical protection for light-duty applications

₹5,000.00INR / Bag of 100

₹5,000.00INR / Bag of 100
Product Description

More About this Item

Low-cost sleeves feature elastic wrist and upper arm for comfortable wear. Welded seams give you extra safety. Sleeves are resistant to chemicals and oils.

Specifications
  • Length (in)18
  • Length (cm)45.72
  • MaterialPolyethylene(PE)
  • ColorWhite
  • DescriptionPolyethylene (PE) Sleeves, 18" L; 50/Bag
Reviews
Q&A