Torrey Pines EchoTherm HS70 Programmable Corrosion Resistant Digital Stirring Hot Plate, 115V

Representative image only.

Torrey Pines EchoTherm HS70 Programmable Corrosion Resistant Digital Stirring Hot Plate, 115V

Torrey Pines EchoTherm | Mfr: HS70| Item: 0464601

Designed for use with aggressive chemicals

₹612,000.00INR / Each

₹612,000.00INR / Each
Product Description

Includes

6” PTFE immersion probe and a 6-foot (1.8-meter) detachable, three-wire grounded power cord.

Key Features

  • PID digital control for precise plate and probe temperatures
  • Platinum RTD temperature measurement for ±1% accuracy
  • 1 year warranty

More About this Item

Where other stirring hot plates would be quickly destroyed by vapors or spills, these are designed to be purged using an inert gas through a fitting on the rear of the chassis. Purging provides a positive pressure inside the unit to prevent corrosive gas from attacking the electronics or stirring mechanism. Stirring hot plates feature a fully programmable memory of ten programs with ten steps each, temperature ramping, RS-232 interface, membrane keypad, and a full-function LCD. A built-in timer can be set up to 99 hours and is readable to 1 second.

Conformite Europeenne1 Year Warranty
Specifications
  • Top Plate Length (in)8
  • Top Plate Width (in)8
  • Top Plate Length (cm)20.3
  • Top Plate Width (cm)20.3
  • Top Plate MaterialCeramic
  • Min Temperature (° F)75
  • Max Temperature (° F)842
  • Min Temperature (DegreeC)20
  • Max Temperature (° C)450
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)4
  • Length (in)15 3/4
  • Width (in)9 1/8
  • Height (in)4 3/4
  • Length (cm)40
  • Width (cm)23.2
  • Height (cm)12.1
  • Plug TypeUS standard
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionProgrammable Corrosion Resistant Digital Stirring Hot Plate, 115V
  • Warranty1 year
Reviews
Q&A