Torrey Pines EchoTherm HS65-2 Stirring Hot Plate, Programmable Multiposition Ceramic, 12" x 12", 230V

Representative image only.

Torrey Pines EchoTherm HS65-2 Stirring Hot Plate, Programmable Multiposition Ceramic, 12" x 12", 230V

Torrey Pines EchoTherm | Mfr: HS65-2| Item: 5180889

Ideal for unattended heating and stirring applications with up to ten configurable programs

Call For Price

for an additional
₹39,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Torrey Pines EchoTherm HS65-2 Stirring Hot Plate, Programmable Multiposition Ceramic, 12" x 12", 230V
Torrey Pines EchoTherm HS65-2 Stirring Hot Plate, Programmable Multiposition Ceramic, 12" x 12", 230V
5180889

Call For Price
+ =
Total Price 51900.00 ADD 2 ITEMS TO CART
Product Description

Includes

a 10" (25.4 cm) stainless steel immersion probe and a 6-ft power cord with plug.

Key Features

  • Versatile–set temperature, stirring speed, time, and heating ramp rate
  • 1 year warranty

More About this Item

These advanced multiposition stirring hot plates are easy to configure. Choose manual or programmable operation modes. In manual mode, simply select the parameter to set and enter the
value needed. In the programmable mode, routines can be stored into memory for instant recall. Repeat any program automatically from 1 to 98 times or infinitely. Each program can be up to 10 steps where each step can include temperature, stirring speed, time and heating ramp rate.
Units feature a platinum RTD temperature measurement for ±1% accuracy and PID temperature control to 1°F/1°C on plate surface or in solution when using probe (included). Ceramic top plates are
quick to heat up and chemically resistant. The 5 stirring positions can be set to stir at the same speed or can be individually controlled. Time up to 99 hours, 59 minutes, and 59 seconds with a user settable Auto-off. Heating ramp rate can be set for exact heating and cooling rates. Control units via computer with the RS-232 port.

Conformite Europeenne1 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30.48
  • Top Plate Width (cm)30.48
  • Top Plate MaterialCeramic
  • Min Temperature (° F)32
  • Max Temperature (° F)752
  • Min Temperature (DegreeC)0
  • Max Temperature (° C)400
  • Temperature Accuracy (° C)±1.0°
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions5
  • Max Stirring Volume per position (Liters)0.8
  • Length (in)18
  • Width (in)12 1/2
  • Height (in)5 1/2
  • Length (cm)45.72
  • Width (cm)31.75
  • Height (cm)13.97
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionStirring Hot Plate, Programmable Multiposition Ceramic, 12" x 12", 230V
  • Warranty1 year
Reviews
Q&A