Torbal FSC5 Advanced Precision Tool & Wrench Torque Tester, 44 lb in capacity

Representative image only.

Torbal FSC5 Advanced Precision Tool & Wrench Torque Tester, 44 lb in capacity

Torbal | Mfr: FSC5| Item: 2530480

Six built in modes and applications

Call For Price

Call For Price
Product Description

Includes

MicroSD card, wireless dongle receiver, loadcell, rechargeable batteries, RS232 cable, analog l/O cable.

Key Features

  • 1000Hz data capture
  • 2.75" LCD display with backlight
  • Wireless, USB, RS232 and analog l/O interfaces
  • Onscreen stats and analytics
  • Onscreen graphing and histogram
  • 3 years warranty parts and labor

More About this Item

These advanced precision torque testers provide accurate verification or adjustment of virtualy any manual or electric wrench, and screwdriver. Heavy duty design makes thes FSC torque gauge ideal for any fastener assembly application. The realiable design, ease of use, and adaptability to existing workbenches or tabletops improves productivity. The loadcell socket accepts any 1/4" drive wrench and 1/4" to 3/8" drive adapters. Easily connect and communicate with PC or peripherals with wireless, USB, RS232, and analog l/O interfaces. Ave and transfer data to a PC with the removable MocroSD memory card.

3 Year Warranty
Specifications
  • Capacity (lb-in)44
  • Capacity (kg)0.5
  • Capacity (N-m)5
  • Resolution (lb-in)0.01
  • Resolution (g)0.1
  • Resolution (N-m)0.001
  • Accuracy±0.5% Full Scale
  • Sampling Rate1000Hz
  • OutputUSB, RS232, Wireless, and Analog I/O Interface
  • Overload150% Full Scale (Display Limit: 110%)
  • DisplayLCD
  • Grads.Nm, N.cm, kgf.m, gf.m, lbf.in
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)32
  • Max Operating RH (%)0.8
  • Battery life10 -16 hours
  • Battery4 rechargeable NiMH (included)
  • Warranty3 years parts & labor
Reviews
Q&A