Torbal FSB2 Digital Torque Meter with Chuck Clamp, 17 lb in capacity

Representative image only.

Torbal FSB2 Digital Torque Meter with Chuck Clamp, 17 lb in capacity

Torbal | Mfr: FSB2| Item: 2530476

2.75" LCD display with backlight

Call For Price

Call For Price
Product Description

Includes

MicroSD card, wireless dongle receiver, chick clamp loadcell, loadcell handles, rechargeable batteries, RS232 cable, and analog l/O cable.

Key Features

  • Six modes and applications
  • Wireless data transmitter
  • 1000Hz data capture
  • Onscreen stats and analytics
  • Onscreen graphing and histogram
  • 3 years warranty parts and labor

More About this Item

High precision chuck clamp torque guage designed for clockwise and counterclockwise testing. Easily connect any bit, grip, or attachment as small as 1/16" that is compatible with conventional chuck clamps. Detachable and ergonomic loadcell handles provide comfort and stability while operating the torque sensor in your hands. Multiple interfaces including wireless, USB, RS232, and anolg l/O allows connection to PC, laptop or tablet and control of ecternal peripherals. Easil;t expand memory and save results for download to PC with microSD memory card.

3 Year Warranty
Specifications
  • Capacity (lb-in)17
  • Capacity (kg)0.2
  • Capacity (N-m)2
  • Resolution (lb-in)0.01
  • Resolution (g)0.1
  • Resolution (N-m)0.001
  • Accuracy±0.5% Full Scale
  • Sampling Rate1000Hz
  • OutputUSB, RS232, Wireless and Analog I/O Interface
  • Overload150% Full Scale (Display Limit: 110%)
  • DisplayLCD
  • Grads.Nm, N.cm, kgf.m, gf.m, lbf.in
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)32
  • Max Operating RH (%)0.8
  • Battery life10 - 16 hours
  • Battery4 rechargeable NiMH (included)
  • Warranty3 years parts & labor
Reviews
Q&A