Torbal FSA5 Digital Cap Torque Tester, 44 lb in capacity

Representative image only.

Torbal FSA5 Digital Cap Torque Tester, 44 lb in capacity

Torbal | Mfr: FSA5| Item: 2530474

1000Hz Data Capture

Call For Price

Call For Price
Product Description

Includes

MicroSD card, wireless dongle receiver, clamping posts, rechargeable batteries, RS232 cable, and analog l/O cable.

Key Features

  • Wireless data transmitter
  • 2.75" LCD display with backlight
  • USB, RS232, and analog l/O interface
  • Removable MicroSD card
  • Onscreen Stats and analytics
  • Onscreen graphing and histogram
  • 3 years warranty parts and labor

More About this Item

Cap tester offers superior performance for the most demanding production or quality control applications. Engineered with high output loadcells the FSA TORQUE delivers accurate and repeatable torque measurements. With six modes and applications you can test any container or jar ranging from 0.79" (20 mm) to 7.09" (180 mm) in diameter. Addjustable steel posts with a non-slip rubber sleeve assures a firm grip on a wide range of container shapes and sizes. A die cast metal housing provides a stable platform for the torgue gauge and overall durability for a long life in demanding environments.

3 Year Warranty
Specifications
  • Capacity (lb-in)44
  • Capacity (kg)0.5
  • Capacity (N-m)5
  • Resolution (lb-in)0.01
  • Resolution (g)0.1
  • Resolution (N-m)0.001
  • Accuracy±0.5% Full Scale
  • Sampling Rate1000Hz
  • OutputUSB, RS232, Wireless, and Analog I/O Interface
  • Overload150% Full Scale (Display Limit: 110%)
  • Display2.75" LCD
  • Grads.Nm, N.cm, kgf.m, gf.m, lbf.in
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)14
  • Max Operating RH (%)0.8
  • Weight (lbs)11.3
  • Height (in)6.3
  • Width (in)9.3
  • Length (in)13.6
  • Height (cm)16
  • Width (cm)23.6
  • Length (cm)34.5
  • Battery life8 - 14 hours
  • Battery4 rechargeable NiMH (included)
  • Warranty3 years parts & labor
Reviews
Q&A