Thuemling LFS-410-60-G-KEMX (SG09130) 4.5" Filled Industrial Pressure Gauge, 0 to 60 psi

Representative image only.

Thuemling LFS-410-60-G-KEMX (SG09130) 4.5" Filled Industrial Pressure Gauge, 0 to 60 psi

Thuemling | Mfr: LFS-410-60-G-KEMX (SG09130)| Item: 6808138

KemX® diaphragm prevents freezing and clogging

₹26,100.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹26,100.00INR / Each

Buy It Together

Current Item

Thuemling LFS-410-60-G-KEMX (SG09130) 4.5" Filled Industrial Pressure Gauge, 0 to 60 psi
Thuemling LFS-410-60-G-KEMX (SG09130) 4.5" Filled Industrial Pressure Gauge, 0 to 60 psi
6808138

₹26,100.00INR / Each
+ =
Total Price 63500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Accuracy of ±1% full-scale
  • Glycerin fill
  • High-resolution pressure intervals
  • 1 year warranty

More About this Item

These SPAN™ liquid-filled industrial pressure gauges feature the KemX diaphragm, located within the pressure connection, to prevent the freezing of the liquid fill while also preventing the clogging of the process connection. An additional feature of these gauges is the internal compensating diaphragm, eliminating internal case pressure that can cause shifts in accuracy during large changes in process and ambient temperature. The internal diaphragm also allows the liquid to be totally filled to the top of the gauge with no bubbles.

IP 651 Year Warranty
Specifications
  • Accuracy±1% full-scale (ANSI/ASME Grade 1A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)60
  • Min Temperature (° F)-40
  • Max Temperature (° F)150
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)66
  • Liquid FillGlycerin
  • Wetted MaterialsBeryllium copper, brass, phosphor bronze
  • CaseZytel nylon with 1/2" blow-out plug
  • Lens MaterialAcrylic
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description4.5" Filled Industrial Pressure Gauge, 0 to 60 psi
  • Warranty1 year
Reviews
Q&A