ThermoTek 3U Rack Mount Thermoelectric Chiller, with Flow Meter and Remote Control, 22", Gear Pump, 700 Watts; 120-240 VAC

Representative image only.

ThermoTek 3U Rack Mount Thermoelectric Chiller, with Flow Meter and Remote Control, 22", Gear Pump, 700 Watts; 120-240 VAC

ThermoTek | Mfr: 0P9RC22A75050R0-FSC| Item: 1275205

Solid state reliability for superior performance and temperature stability

₹2,290,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,290,000.00INR / Each

Buy It Together

Current Item

ThermoTek 3U Rack Mount Thermoelectric Chiller, with Flow Meter and Remote Control, 22", Gear Pump, 700 Watts; 120-240 VAC
ThermoTek 3U Rack Mount Thermoelectric Chiller, with Flow Meter and Remote Control, 22", Gear Pump, 700 Watts; 120-240 VAC
1275205

₹2,290,000.00INR / Each
+ + =
Total Price 2290000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Mating quick disconnect male fittings for 3/8” ID tubing.

Key Features

  • Quiet operation, low vibration
  • 3U tall with integrated front handles
  • Leak-free disconnects
  • Touch-screen interface with USB and RS-232 connectivity
  • 1 year warranty

More About this Item

Introducing the industry’s smallest rack mountable recirculating chiller at just 3U tall. These ThermoTek thermoelectric chillers are built with solid state reliability for superior performance and temperature stability. The chillers are designed to maintain a set temperature of the working fluid that is circulated between the thermal management application and itself. Standard features include fan speed control for reduced noise, touch-screen interface, and connectivity with RS-232 and USB.

Choose from models with a centrifugal or gear pump and from models with standard only or standard and advanced features including flow meter, remote temperature sensing capabilities, and electrical interlock.

This rack mount chiller features a gear pump with fan speed control, flow meter, remote temperature sensing capability, and electrical interlock.

1 Year Warranty
Specifications
  • Max Temperature (° C)45
  • Min Temperature (° C)-5
  • Temperature Stability (° C)±0.1
  • Cooling Capacity At 0° C (watts)700
  • Pump TypeGear
  • Max Flow Rate (L/min)3.8
  • Max Pump Pressure (PSI)45.3
  • Max Pump Pressure (mbar)3000
  • Low-Level CutoffYes
  • High-Temperature CutoffTouchscreen
  • Width (in)19
  • Height (in)5 1/4
  • Depth (in)22
  • Port ConnectionsFemale Quick Disconnect
  • InterfaceRS-232 and USB
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionRack Mount Thermoelectric Chiller, with Flow Meter and Remote Control, 22", Gear Pump, 700 Watts; 120-240 VAC
  • Warranty1 Year
Reviews
Q&A