ThermoSafe ERSS1SEU Insluated Summer Packout Shipper, 30 hr, 7 x 5 x 3 in

Representative image only.

ThermoSafe ERSS1SEU Insluated Summer Packout Shipper, 30 hr, 7 x 5 x 3 in

ThermoSafe | Mfr: ERSS1SEU| Item: 0373150

The perfect solution for small, one to two day refrigerated shipments

₹8,700.00INR / Each

₹8,700.00INR / Each
Product Description

Key Features

  • Shippers keep products at 36 to 46°F (2 to 8°C) in transit

More About this Item

Multicomponent packing system includes the components necessary to ensure temperature protection for one to two day shipments. Expanded polystyrene (EPS) insulation and refrigerator/freezer packs control the temperature in the shipper.

Summer packout versions include more freezer and fewer refrigerated packs.

Specifications
  • Inside Height (in)3
  • Inside Length (in)7
  • Inside Width (in)5
  • Outside Width (in)9
  • Outside Length (in)11
  • Outside Height (in)14 1/2
  • Inside Height (cm)7.6
  • Inside Length (cm)17.8
  • Inside Width (cm)12.7
  • Outside Width (cm)22.9
  • Outside Length (cm)27.9
  • Outside Height (cm)36.8
  • Shipping Weight (oz)171
  • Shipping Weight (g)1853
  • DescriptionInsluated Summer Packout Shipper, 30 hr, 7 x 5 x 3 in
Reviews
Q&A