ThermoSafe E36UPS Insulated Shipper, 2" Wall, Small

Representative image only.

ThermoSafe E36UPS Insulated Shipper, 2" Wall, Small

ThermoSafe | Mfr: E36UPS| Item: 9953080

Provide extensive protection for long-range trips

₹41,300.00INR / Pkg of 3

₹41,300.00INR / Pkg of 3
Product Description

More About this Item

Rigid, reusable, one-piece, three-layer laminate construction provides excellent temperature protection, and exceptional strength and durability. Durable closed-cell polyurethane foam insulated shippers ensure frozen or refrigerated products from moderate and extreme ambient temperature exposure. Flexible polyurethane foam plug seals the top, cushions and insulates contents, and vents dry ice. Shippers withstand crush compression in excess of 5000 lbs. CFC and HCFC free; comply with international clean air regulations.

Specifications
  • Wall Thickness (cm)5.1
  • Wall Thickness (in)2
  • Inside Height (in)7
  • Inside Length (in)11
  • Inside Width (in)8
  • Outside Width (in)12 3/4
  • Outside Length (in)15 3/4
  • Outside Height (in)14 1/4
  • Inside Height (cm)17.8
  • Inside Length (cm)27.9
  • Inside Width (cm)20.3
  • Outside Width (cm)32.4
  • Outside Length (cm)40
  • Outside Height (cm)36.2
  • Shipping Weight (oz)320
  • Shipping Weight (g)9071
  • DescriptionInsulated Shipper, 2" Wall, Small
Reviews
Q&A