ThermoSafe 654 Large-Capacity Shipper, 9.5 x 7.5 x 10.4 in, 1/Pk

Representative image only.

ThermoSafe 654 Large-Capacity Shipper, 9.5 x 7.5 x 10.4 in, 1/Pk

ThermoSafe | Mfr: 654| Item: 0373064

Large capacity shippers are ideal for overnight deliveries

₹4,100.00INR / Each

₹4,100.00INR / Each
Product Description

More About this Item

Compared to containers with the same outer dimension, the thin-walled foam insulation increases interior space, allowing you to pack more material. Shippers include a corrugated carton and foam insulation with 3/4" (1.9 cm) walls. Containers provide safe storage and delivery of most refrigerated or frozen materials, are reusable and recyclable.

Specifications
  • Wall Thickness (cm)1.9
  • Wall Thickness (in)3/4
  • Inside Height (in)10 3/8
  • Inside Length (in)9 1/2
  • Inside Width (in)7 1/2
  • Outside Width (in)9
  • Outside Length (in)11
  • Outside Height (in)12
  • Inside Height (cm)26.4
  • Inside Length (cm)24.1
  • Inside Width (cm)19.1
  • Outside Width (cm)22.9
  • Outside Length (cm)27.9
  • Outside Height (cm)30.5
  • Shipping Weight (oz)19.2
  • Shipping Weight (g)544
  • DescriptionLarge-Capacity Shipper, 9.5 x 7.5 x 10.4 in, 1/Pk
Reviews
Q&A