ThermoSafe 405SQ Sheet, 16"L x 14-3/4"W, 28 sheets/case

Representative image only.

ThermoSafe 405SQ Sheet, 16"L x 14-3/4"W, 28 sheets/case

ThermoSafe | Mfr: 405SQ| Item: 0634555

Maintain low temperatures longer

₹55,100.00INR / Case of 28

₹55,100.00INR / Case of 28
Product Description

Key Features

  • Cushion and cool low-temperature shipments

More About this Item

Insul-Ice sheet contains an FDA compliant food-grade compound that is safe to use with food. They maintain low-temperature shipments 33% longer than ice and withstand pressures of 60 psi for more than five minutes. Refreeze and reuse repeatedly.
Insul-Ice resists shock and vibration and protects fragile glass items from breakage. Sheet is precut into a convenient size for larger items and for packing shipping cartons quickly.

Specifications
  • Outside Width (in)14 3/4
  • Outside Length (in)16
  • Outside Width (cm)37.5
  • Outside Length (cm)40.6
  • Shipping Weight (oz)800
  • Shipping Weight (g)22679
  • DescriptionSheet, 16"L x 14-3/4"W, 28 sheets/case
Reviews
Q&A