Thermo Scientific Vial Kit, 4 mL, Polypropylene, Polyethylene Plug; 100/Pk

Representative image only.

Thermo Scientific Vial Kit, 4 mL, Polypropylene, Polyethylene Plug; 100/Pk

Thermo Scientific | Mfr: C4015-47P| Item: 9881430

Save time during sample preparation and reduce the risk of contamination

₹10,500.00INR / Pkg of 100

₹10,500.00INR / Pkg of 100
Product Description

Key Features

  • Choose from glass or polypropylene vials

More About this Item

4-mL Vials for 48-position autosamplers measure 15 x 45 mm. All vials are offered in convenience packs that include 100 vials and 100 cap/septum assemblies.

Cap/septum assemblies are packaged in reclosable plastic bags. Polypropylene vials include Sepcaps with built-in, 0.01" septa.

Specifications
  • Volume (mL)4
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeFlat
  • Tube ColorTranslucent
  • Cap TypePolypropylene SepCap closure
  • Cap MaterialPolyethylene
  • Cap colorAssorted
  • Septum TypeBuilt in cover
  • Height (in)1 49/64
  • Outside Diameter (in)19/32
  • Height (mm)45
  • Outside Diameter (mm)15
  • Description4 mL vials for Waters 96-position autosamplers, polypropylene w/SepCaps closure
Reviews
Q&A