Thermo Scientific Versacool 231131300 Refrigerated Circulating Bath

Representative image only.

Thermo Scientific Versacool 231131300 Refrigerated Circulating Bath

Thermo Scientific | Mfr: 231131300| Item: 1212880

Innovative “headless” design creates more space for more samples while maintaining a small footprint

Call For Price

for an additional
₹68,800.00INR / Each
for an additional
₹74,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Thermo Scientific Versacool 231131300 Refrigerated Circulating Bath
Thermo Scientific Versacool 231131300 Refrigerated Circulating Bath
1212880

Call For Price
+ =
Total Price 74800.00 ADD 2 ITEMS TO CART
Product Description

Includes

VersaLid dripless cover, stainless steel external circulation adapters, plumping adapter kit, and power cord.

Key Features

  • Removal of control head and coil creates a larger, safer, and easy-to-clean working area
  • Energy efficient—plus it automatically detects appropriate frequency and voltage to work worldwide
  • Bright 5.7" (14.5 cm) touch-screen display is glove and stylus friendly
  • Multiple communication choices for remote operation including USB, Bluetooth® wireless connectivity, RS-232, and RS-485
  • Ingenious VersaLid cover can be set up as a left- or right-handed hinge, or even removed—all without tools

More About this Item

VersaCool offers an innovative design—the first of its kind—removing the control head and coil from the bath's interior to provide a large working area (22.4” x 10.2” x 18.7”), while maintaining a compact space-saving footprint. Can easily be used as a standard bath or recirculating unit for both cooling and heating applications. Small footprint makes it ideal for placement under a bench, in a fume hood, or even mobile installations.
Continually operates in energy-efficient mode with variable-speed pumps, fans, and compressors—bath only uses as much energy as needed. Automatic detection of appropriate voltage and frequency means a single unit can be operated worldwide.
Bright 5.7” (14.5 cm) color touch-screen display makes it easy to read critical measurements, even from across a room, and can be operated with bare or gloved hands, or even a stylus. Control and navigation are intuitive and simple. A wide variety of operational and safety parameters can be selected or user programmed for convenience. Temperature profiles may be used to program temperature changes over time, for charting, to log data, or saved and used on multiple baths by using the USB flash-drive upload and download capabilities.
Cutting-edge design includes Bluetooth® wireless connectivity so the bath can be controlled or monitored from an iOS or Android™ enabled smartphone or tablet! More common RS-232, RS-485, USB, and micro-USB ports for serial communication with a PC are also included, and can be used to control or monitor remotely, and log data. Also built in is an analog multifunction port for fault/warning detection, remote on/off, or to communicate directly with a PLC through 4 to 20 mA or 0 to10 VDC signals.
Unique VersaLid cover (included), and optional gable cover, can be connected from the right or left side, or used unhinged. Both covers are designed to reduce moisture and direct condensate back into the bath. This dripless design increases safety and makes less mess.
Optional stainless steel VersaRack holder is designed to hold a wide range of beaker and test tube sizes. Adjustments are painlessly made without tools, saving you time and money from having to purchase and clean multiple racks for each container and size used.
To easily circulate the fluid from the bath to your application, multiple external circulation adapters come standard. Convert the 16M x 1 male threaded connection into a 1/4", 1/2", 8 mm, or 12 mm hose barb connection, or 1/4" NPT(M) or 1/2" NPT(M) threaded port—ideal for quick-disconnect fittings.

Two year warrantyUL Listed.
Specifications
  • Reservoir Capacity (L)7
  • Max Temperature (° C)150
  • Min Temperature (° C)-20
  • Cooling Capacity At 20° C (watts)425
  • RefrigerantR-134a
  • Max Pump Pressure (PSI)17.4
  • Max Pump Pressure (mbar)1200
  • Low-Level CutoffYes
  • Width (in)10 1/5
  • Length (in)23 7/64
  • Height (in)20 51/64
  • Width (cm)17.3
  • Length (cm)29.7
  • Depth (cm)11.7
  • Working Area Width (in)6 13/16
  • Working Area Length (in)11 11/16
  • Working Area Depth (in)4 5/8
  • Heater Wattage (watts)2000
  • Temperature Sensor100 Ω Pt RTD
  • Port ConnectionsM16x1(M)
  • TimerContinuous or timed with alarm; includes real-time clock
  • Display Type5.7" color touchscreen
  • Wetted MaterialsEPDM, PFA, PTFE, Ryton®, SS, and Viton®
  • Power (VAC)100 to 120 / 200 to 240
  • Power (Hz)50/60
  • DescriptionRefrigerated Circulating Bath
  • Warranty2 Years Product / 2 Year Parts and Labor
Reviews
Q&A