Thermo Scientific SC150-S21P 21L Heated PPO Bath, Amb +13 to 100C, 115V SKU 1213120

Representative image only.

Thermo Scientific SC150-S21P 21L Heated PPO Bath, Amb +13 to 100C, 115V SKU 1213120

Thermo Scientific | Mfr: 1533218| Item: 1213120

Economical alternative to stainless steel baths with better heat resistance than acrylic

₹970,000.00INR / Each

for an additional
₹68,800.00INR / Each
for an additional
₹74,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹970,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific SC150-S21P 21L Heated PPO Bath, Amb +13 to 100C, 115V SKU 1213120
Thermo Scientific SC150-S21P 21L Heated PPO Bath, Amb +13 to 100C, 115V SKU 1213120
1213120

₹970,000.00INR / Each
+ =
Total Price 1044800.00 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft (1.8-m) power cord with plug, M16 x 1 connection and adapters for included 8- and 12-mm hose barb fittings with clamps for external connections, controller and your choice of bath

Key Features

  • Control temperatures up to 100°C
  • Two controller options to precisely suit your requirements
  • 3 year warranty

More About this Item

These versatile baths provide additional features and flexibility than previous heated baths. Each unit features a removable controller that can be positioned for viewing on all four sides. Intuitive controller with bright digital display allows for easier operation and more precise control. Modify your display by choosing from multiple languages, a temperature resolution of 0.1 or 0.001, and a temperature display in Fahrenheit, Celsius, or Kelvin. High-temperature acoustic and optical alarms protect your samples and equipment from damage. Polyphenylene oxide (PPO) baths allow for heating to 100°C. All models have inlet/outlet connections for external heating applications.

Standard (SC) Controllers feature an LCD display with temperature and set point values displayed simultaneously in choice of °C, °F, or °K at 0.1 or 0.01 resolution, fluid selection with predefined temperature limits and a two-speed force pump for excellent temperature uniformity and external closed loop circulation. Additional features include five preset set point temperatures, application temperature limits, real-time clock with on/off timer, three languages (English, French, and German) and acoustic and visual alarms.

3 Year Warranty
Specifications
  • Bath TypeHeated Water Bath
  • Reservoir Capacity (L)21
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient +13
  • Pump TypeForce
  • Max Pump Pressure (PSI)4.4
  • Max Pump Pressure (mbar)300
  • High-Temperature CutoffYes
  • Width (cm)29.5
  • Length (cm)34.9
  • Depth (cm)13
  • Working Area Width (in)11 5/8
  • Working Area Length (in)13 3/4
  • Working Area Depth (in)5 1/8
  • Heater Wattage (watts)1200
  • Temperature SensorPt RTD
  • Wetted MaterialsEPDM, PEI, PPS, SS, Vectra® and Viton®
  • Power (VAC)115
  • Power (Hz)60
  • Description21L Heated PPO Bath, Amb +13 to 100C, 115V
  • Warranty3 year
Reviews
Q&A