Thermo Scientific SC100-S7 4-7L Heated Bath, Amb +13 to 100C, 115V

Representative image only.

Thermo Scientific SC100-S7 4-7L Heated Bath, Amb +13 to 100C, 115V

Thermo Scientific | Mfr: 1521078| Item: 1214010

Rugged and corrosion resistant for high temperature applications up to 200°C

₹915,000.00INR / Each

for an additional
₹68,800.00INR / Each
for an additional
₹74,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹915,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific SC100-S7 4-7L Heated Bath, Amb +13 to 100C, 115V
Thermo Scientific SC100-S7 4-7L Heated Bath, Amb +13 to 100C, 115V
1214010

₹915,000.00INR / Each
+ =
Total Price 989800.00 ADD 2 ITEMS TO CART
Product Description

Includes

bridge with gasket and thumbscrews, 8mm and 12mm hose barbs with clamps for external circulation, 6-ft power cord, work area cover (not included with S45 and S49), 3-year warranty.

Key Features

  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
  • 3 year warranty

More About this Item

Sahara baths with Standard (SC) Controllers feature an LCD display with temperature and set point values displayed simultaneously in choice of °C, °F, or °K at 0.1 or 0.01 resolution, fluid selection with predefined temperature limits and a two-speed force pump for excellent temperature uniformity and external closed loop circulation. Additional features include five preset set point temperatures, application temperature limits, real-time clock with on/off timer, three languages (English, French, and German), acoustic and visual alarms.

For greater functionality and higher temperatures, see our selection of the stainless steel Advanced Controller (AC) or Premium Controller (PC) SAHARA heated baths.

Includes lid.

Conformite Europeenne3 Year Warranty
Specifications
  • Bath TypeHeating Circulating Bath
  • Reservoir Capacity (L)8
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient +13
  • Pump TypeForce
  • Max Flow Rate (L/min)17
  • Max Pump Pressure (PSI)4.35
  • Max Pump Pressure (mbar)300
  • Working Area Width (in)6
  • Working Area Length (in)4 3/8
  • Working Area Depth (in)7 3/8
  • Wetted MaterialsSS
  • Power (VAC)115
  • Power (Hz)60
  • Description4-7L Heated Bath, Amb +13 to 100C, 115V
  • Warranty3 year
Reviews
Q&A