Thermo Scientific SC 150L Digital Immersion Circulator, 150C w/extended clamp, 115VAC

Representative image only.

Thermo Scientific SC 150L Digital Immersion Circulator, 150C w/extended clamp, 115VAC

Thermo Scientific | Mfr: 1540018| Item: 1213520

Wide range of performance levels for up to 50-liter baths

₹915,000.00INR / Each

for an additional
₹68,800.00INR / Each
for an additional
₹74,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹915,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific SC 150L Digital Immersion Circulator, 150C w/extended clamp, 115VAC
Thermo Scientific SC 150L Digital Immersion Circulator, 150C w/extended clamp, 115VAC
1213520

₹915,000.00INR / Each
+ =
Total Price 989800.00 ADD 2 ITEMS TO CART
Product Description

Includes

8-mm and 12-mm hose barbs with clamps for external circulation, and a 6-ft (1.8-m) power cord with plug.

Key Features

  • Easy to use and energy efficient—rotate control head 90° for easier viewing
  • 3 year warranty

More About this Item

Standard (SC) Controllers feature an LCD with temperature and set point values displayed simultaneously in choice of °C, °F, or K at 0.1 or 0.01 resolution, fluid selection with predefined temperature limits, and a two-speed force pump for excellent temperature uniformity and external closed loop circulation. Additional features include five preset set point temperatures, application temperature limits, real-time clock with on/off timer, three languages (English, French, and German), and acoustic and visual alarms.

The SC 150L has an increased immersion depth for better mixing in large, deep baths and to allow for
a lower starting level which leaves space for fluid expansion at set points above 100°C.

Conformite Europeenne3 Year Warranty
Specifications
  • Max Temperature (° C)150
  • Min Temperature (° C)Ambient
  • Pump TypeForce
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)5 3/8
  • Height (in)15 1/8
  • Depth (in)7 3/4
  • Immersion Depth (in)7 1/2
  • Temperature SensorPt RTD
  • Pressure Pump Max Head At 0 Flow (PSI)4.3
  • Wetted MaterialsEPDM, PEI, PPS, SS, Vectra® and Viton®
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionDigital Immersion Circulator, 150C w/extended clamp, 115VAC
  • Warranty3 year
Reviews
Q&A