Thermo Scientific SC 150 Digital Immersion Circulator, 150°C w/clamp, 115VAC

Representative image only.

Thermo Scientific SC 150 Digital Immersion Circulator, 150°C w/clamp, 115VAC

Thermo Scientific | Mfr: 1530018| Item: 1213510

Wide range of performance levels for up to 50-liter baths

₹738,000.00INR / Each

for an additional
₹68,800.00INR / Each
for an additional
₹74,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹738,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific SC 150 Digital Immersion Circulator, 150°C w/clamp, 115VAC
Thermo Scientific SC 150 Digital Immersion Circulator, 150°C w/clamp, 115VAC
1213510

₹738,000.00INR / Each
+ =
Total Price 812800.00 ADD 2 ITEMS TO CART
Product Description

Includes

8-mm and 12-mm hose barbs with clamps for external circulation, and a 6-ft (1.8-m) power cord with plug.

Key Features

  • Easy to use and energy efficient—rotate control head 90° for easier viewing
  • 3 year warranty

More About this Item

Standard (SC) Controllers feature an LCD with temperature and set point values displayed simultaneously in choice of °C, °F, or K at 0.1 or 0.01 resolution, fluid selection with predefined temperature limits, and a two-speed force pump for excellent temperature uniformity and external closed loop circulation. Additional features include five preset set point temperatures, application temperature limits, real-time clock with on/off timer, three languages (English, French, and German), and acoustic and visual alarms.

The SC 150 models also include a USB port for serial communication.

Conformite Europeenne3 Year Warranty
Specifications
  • Max Temperature (° C)150
  • Min Temperature (° C)Ambient
  • Pump TypeForce
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)5 3/8
  • Height (in)13 1/4
  • Depth (in)7 3/4
  • Immersion Depth (in)5 3/4
  • Temperature SensorPt RTD
  • Pressure Pump Max Head At 0 Flow (PSI)4.3
  • Wetted MaterialsEPDM, PEI, PPS, SS, Vectra® and Viton®
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionDigital Immersion Circulator, 150°C w/clamp, 115VAC
  • Warranty3 year
Reviews
Q&A