Thermo Scientific RNase Surface Decontaminant, 250 mL Bottles; 12/CS

Representative image only.

Thermo Scientific RNase Surface Decontaminant, 250 mL Bottles; 12/CS

Thermo Scientific | Mfr: 7000| Item: 2571501

Fast, effective way to remove RNase and DNA contamination

₹173,000.00INR / Case of 12

₹173,000.00INR / Case of 12
Product Description

Key Features

  • Case of (12) 250 ml bottles

More About this Item

These surface decontaminants provide a safe, fast, and proven alternative to remove nuclease and DNA contamination from benchtops, instruments, pipettors, glass, and plasticware. Conventional methods to remove RNA and DNA contamination use a Diethylpyro-carbonate (DEPC) treatment, which is suspected to be carcinogenic and must be handled with gloves and under approved fume
hoods at all time.


RNase AWAY leaves your instruments and other surface areas residue-free. You can spray, wipe, or soak your labware with RNase AWAY and remain confident your work is free of nuclease and nucleic acid contamination. It comes in 250-mL bottle or convenient 475- mL spray bottle.

Specifications
  • DescriptionRNase Surface Decontaminant, Case of (12) 250 ml bottles
Reviews
Q&A