Thermo Scientific Pipette Mohr Cls A 5 mL 20/CS

Representative image only.

Thermo Scientific Pipette Mohr Cls A 5 mL 20/CS

Thermo Scientific | Mfr: 63343| Item: 9470308

Standard tip provides fast, uniform delivery

Call For Price

Call For Price
Product Description

More About this Item

Reusable Mohr measuring pipettes are calibrated ''to deliver'' to baseline without blow-out. All pipettes are constructed of borosilicate glass, have permanent amber markings, and are treated to reduce chipping. Accuracy is printed on each pipette. They are calibrated to Class A and Class B tolerances.

Specifications
  • SterileNo
  • Max Volume (µL)5000
  • Max Volume (mL)5
  • Max Dispensing (mL)5
  • DescriptionPipette Mohr Cls A 5 mL 20/CS
Reviews
Q&A