Thermo Scientific Nunc 378220 Chipboard Storage Box, 6/cs

Representative image only.

Thermo Scientific Nunc 378220 Chipboard Storage Box, 6/cs

Thermo Scientific | Mfr: 378220| Item: 0375900

₹23,800.00INR / Case of 6

₹23,800.00INR / Case of 6
Product Description

Key Features

  • 1 year warranty

More About this Item

Each 5 1/8"L X 5 1/8"W X 2"D box holds up to 81 cryogenic vials (1.0 to 1.8 mL).

1 Year Warranty
Specifications
  • Tubes Held81
  • Tube Size1.0 to 1.8 mL
  • Height (in)2
  • Height (cm)5.1
  • DescriptionChipboard Storage Box, 6/cs
  • Warranty1 year
Reviews
Q&A