Thermo Scientific Nunc 2650-0030 Cylindrical Closed-Dome Tank, PP, 30 Gal.

Representative image only.

Thermo Scientific Nunc 2650-0030 Cylindrical Closed-Dome Tank, PP, 30 Gal.

Thermo Scientific | Mfr: 2650-0030| Item: 5030152

Call For Price

Call For Price
Product Description

More About this Item

The Polypropylene Closed-Dome Tank has a 30-gallon capacity. Mount mixers off-center—a baffle is not required for optimum mixing. Tanks are constructed of polypropylene. You must order sanitary mixer mount 50301-70 with the tank. Cover is included.

Thermo Scientific Nalgene—Reg TM Nalge Thermo Scientific Nunc International

Specifications
  • MaterialPolypropylene
  • Wall thickness (in)0.25
  • Volume (Gal)30
  • Volume (Liters)114
  • Height (in)36 3/4
  • Height (cm)93.345
  • Outside Diameter (OD) (in)18
  • DescriptionCylindrical Closed-Dome Tank, PP, 30 Gal.
Reviews
Q&A