Thermo Scientific Nunc 163320 Cell Culture Microplates with Lid, 96-Well, Polystyrene, Nunclon™ Delta Treated, Round, 0.3 mL; 50/Cs

Representative image only.

Thermo Scientific Nunc 163320 Cell Culture Microplates with Lid, 96-Well, Polystyrene, Nunclon™ Delta Treated, Round, 0.3 mL; 50/Cs

Thermo Scientific | Mfr: 163320| Item: 0193010

Certified Nunclon™ surface ensures optimum cell attachment and growth—use for scale up, cloning, viral titration, and fusion

₹116,000.00INR / Case of 50

₹116,000.00INR / Case of 50
Product Description

Key Features

  • Tested for cell growth and plating efficiency to ensure consistent biological performance
  • Raised well rims reduce risk of cross contamination
  • Clear polystyrene has excellent optical properties making it ideal for optical measurements
  • Plates are optimized for robotics, plate readers and liquid handlers

More About this Item

Achieve maximum adhesion for a broad range of cell types with Thermo Scientific™ Nunc™ Cell Culture microplates. These plates receive the proprietary Nunclon™ Delta surface treatment to ensure consistent cell growth. Lids feature condensation rings that reduce evaporation and eliminate contamination.

Specifications
  • Number of Wells96
  • Well Volume (mL)0.3
  • Min Working Well Volume (mL)0.05
  • Max Working Well Volume (mL)0.25
  • Well Top Diameter (mm)7.1
  • Well ShapeRound
  • Surface TreatmentNunclon™ Delta
  • Lid (Included)Yes
  • SterileYes
  • Plate ColorClear
  • MaterialPolystyrene
  • Height (mm)14.5
  • Width (mm)86
  • Length (mm)128
  • DescriptionCell Culture Microplates with Lid, 96-Well, Polystyrene, Nunclon™ Delta Treated, Round, 0.3 mL; 50/Cs
Reviews
Q&A