Thermo Scientific Nunc 150239 Cell Culture Multidishes, Non-Treated, Polystyrene, Sterile, 6-Well, 3 mL; 75/Cs

Representative image only.

Thermo Scientific Nunc 150239 Cell Culture Multidishes, Non-Treated, Polystyrene, Sterile, 6-Well, 3 mL; 75/Cs

Thermo Scientific | Mfr: 150239| Item: 0192862

Non-treated surface offers low cell attachment

₹93,100.00INR / Case of 75

₹93,100.00INR / Case of 75
Product Description

Includes

lid for dishes

Key Features

  • Certified nonpyrogenic and sterile
  • Excellent optical properties
  • Raised well rims to lower the risk of cross-contamination
  • Lids feature notched corners for good fit and easy orientation
  • Overall dimensions: 128 x 86 cm

More About this Item

These sterile polystyrene tissue culture dishes are used for unique cell growth applications that do not require the Nunclon Delta surface. Non-treated surface offers low cell attachment. Clear, uniform design provides excellent optical quality, making it a suitable choice for microscopy.

Nonpyrogenic
Specifications
  • Number of Wells6
  • Max Working Well Volume (mL)3
  • Well ShapeFlat
  • Culture Area (cm²)500
  • Surface TreatmentNone
  • Lid (Included)Yes
  • SterileYes
  • DescriptionCell Culture Multidishes, Non-Treated, Polystyrene, Sterile, 6-Well, 3 mL; 75/Cs
Reviews
Q&A