Thermo Scientific Nalgene Pharma-Grade Platinum-Cured Silicone Tubing, 3/16" ID x 5/16" OD; 50 Ft

Representative image only.

Thermo Scientific Nalgene Pharma-Grade Platinum-Cured Silicone Tubing, 3/16" ID x 5/16" OD; 50 Ft

Thermo Scientific Nalgene | Mfr: 8600-0040| Item: 0013843

High-purity, pharma-grade tubing designed for transferring fluids in pharmaceutical, laboratory, and bioprocess applications

Call For Price

Call For Price
Product Description

Key Features

  • Exhibits very good resilience and elastic memory
  • Odorless, noncytotoxic, and nonhemolytic
  • Low-binding surface helps minimize particle and odor absorption
  • Cleanroom packed and double bagged package
  • Sterilize by autoclave, gamma irradiation, EtO, and chemical sterilants
  • Meets USP <661> Physiochemical test
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 3/16" ID x 5/16" OD

More About this Item

Use this pharma-grade platinum-cured silicone tubing for general fluid transfer and peristaltic pumping applications in pharmaceutical, laboratory, and bioprocess manufacturing. A low-binding surface of the tubing minimizes flavor, odor, and protein absorption, helping to maintain the integrity of the fluid. Excellent elastic memory and resiliency coupled with low hysteresis and compression set ensure that fluid transfers are reliable and accurate every time.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing OD (in)5/16
  • Tubing OD (mm)8
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • Working Pressure (PSI)14
  • Bend Radius (in)1 1/4
  • Bend Radius (mm)31.8
  • Length (ft)50
  • Sterilization MethodAutoclave
  • Durometer50 Shore A
  • DescriptionPharma-Grade Platinum-Cured Silicone Tubing, 3/16" ID x 5/16" OD; 50 Ft
Reviews
Q&A