Thermo Scientific Nalgene DS4101-2000 polypropylene filtering flask, 2000 mL

Representative image only.

Thermo Scientific Nalgene DS4101-2000 polypropylene filtering flask, 2000 mL

Thermo Scientific | Mfr: DS4101-2000| Item: 0611030

₹16,100.00INR / Each

₹16,100.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Polypropylene flasks have side arm at 45deg angle—prevents tipping. One-piece molded with oval marking area. Accepts 1/4 to 3/8'' ID tubing. Autoclavable.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Capacity (mL)2000
  • Capacity (oz)64
  • Stopper Number Accepted10
  • Overall Height (cm)27
  • Descriptionpolypropylene filtering flask, 2000 mL
  • Warranty1 year
Reviews
Q&A