Thermo Scientific Nalgene DS4101-1000 polypropylene filtering flask, 1000 mL

Representative image only.

Thermo Scientific Nalgene DS4101-1000 polypropylene filtering flask, 1000 mL

Thermo Scientific | Mfr: DS4101-1000| Item: 0611020

₹13,200.00INR / Each

₹13,200.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Polypropylene flasks have side arm at 45deg angle—prevents tipping. One-piece molded with oval marking area. Accepts 1/4 to 3/8'' ID tubing. Autoclavable.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Capacity (mL)1000
  • Capacity (oz)32
  • Stopper Number Accepted8
  • Overall Height (cm)21.6
  • Descriptionpolypropylene filtering flask, 1000 mL
  • Warranty1 year
Reviews
Q&A