Thermo Scientific Nalgene DS2420-0250 Polypropylene Copolymer Dispensing Bottle, 250 mL

Representative image only.

Thermo Scientific Nalgene DS2420-0250 Polypropylene Copolymer Dispensing Bottle, 250 mL

Thermo Scientific | Mfr: DS2420-0250| Item: 0608655

Easily dispenses one drop at a time

₹27,800.00INR / Pkg of 6

₹27,800.00INR / Pkg of 6
Product Description

Includes

Captive spout cap.

Key Features

  • Easy viewing of liquid samples
  • Autoclavable
  • 1 year warranty

More About this Item

Use these leakproof PPCO bottles to dispense sterile solutions; squeeze for fine, steady stream. Bottles can be autoclaved full, with tips uncapped. The tethered spout cap snaps securely into place and won't pop off or leak when the closed bottle is squeezed.

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene (PP)
  • Cap ColorBlue
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)2 3/8
  • Outside Diameter (OD) (cm)6
  • Overall Height (in)5 3/4
  • Overall Height (cm)14.6
  • DescriptionPPCO Dispensing Bottle, 250 mL
  • Warranty1 year
Reviews
Q&A