Thermo Scientific Nalgene DS2205-0250 Polycarbonate Narrow-Mouth Bottle, 2.5 L

Representative image only.

Thermo Scientific Nalgene DS2205-0250 Polycarbonate Narrow-Mouth Bottle, 2.5 L

Thermo Scientific | Mfr: DS2205-0250| Item: 0606352

Safely store samples at sub-zero tempearture

₹13,200.00INR / Each

₹13,200.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene DS2205-0250 Polycarbonate Narrow-Mouth Bottle,  2.5 L
Thermo Scientific Nalgene DS2205-0250 Polycarbonate Narrow-Mouth Bottle, 2.5 L
0606352

₹13,200.00INR / Each
+
Cole-Parmer Replacement Cap, PP, 38-430; 12/PK
6300018

₹5,900.00INR / Pkg of 12
=
Total Price 19100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Polypropylene screw cap prevents leakage
  • Autoclavable
  • 1 year warranty

More About this Item

These clear polycarbonate (PC) bottles can be stored at sub-zero temperatures. They have leakproof polypropylene (PP) screw closures. Four- and eight-liter sizes have a built-in shoulder loop. Replacement caps sold separately.

1 Year Warranty
Specifications
  • Capacity (mL)2500
  • Capacity (L)2.5
  • Capacity (oz)80
  • MaterialPolycarbonate(PC)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38-430
  • Cap ColorNatural
  • Bottle ColorTransparent
  • AutoclavableYes
  • Outside Diameter (OD) (in)4 3/4
  • Outside Diameter (OD) (cm)12.1
  • Overall Height (in)11 1/2
  • Overall Height (cm)29.2
  • DescriptionPolycarbonate Narrow-Mouth Bottle, 2.5 L
  • Warranty1 year
Reviews
Q&A