Thermo Scientific Nalgene DS2205-0020 Polycarbonate Narrow-Mouth Bottle, 8 L

Representative image only.

Thermo Scientific Nalgene DS2205-0020 Polycarbonate Narrow-Mouth Bottle, 8 L

Thermo Scientific | Mfr: DS2205-0020| Item: 0606356

Safely store samples at sub-zero tempearture

₹37,000.00INR / Each

₹37,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene DS2205-0020 Polycarbonate Narrow-Mouth Bottle,  8 L
Thermo Scientific Nalgene DS2205-0020 Polycarbonate Narrow-Mouth Bottle, 8 L
0606356

₹37,000.00INR / Each
+ =
Total Price 51300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Polypropylene screw cap prevents leakage
  • Autoclavable
  • 1 year warranty

More About this Item

These clear polycarbonate (PC) bottles can be stored at sub-zero temperatures. They have leakproof polypropylene (PP) screw closures. Four- and eight-liter sizes have a built-in shoulder loop. Replacement caps sold separately.

1 Year Warranty
Specifications
  • Capacity (mL)8000
  • Capacity (L)8
  • Capacity (Gal)2
  • MaterialPolycarbonate(PC)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size53B
  • Cap ColorNatural
  • Bottle ColorTransparent
  • AutoclavableYes
  • Outside Diameter (OD) (in)7 1/2
  • Outside Diameter (OD) (cm)19.1
  • Overall Height (in)16 1/8
  • Overall Height (cm)41
  • DescriptionPolycarbonate Narrow-Mouth Bottle, 8 L
  • Warranty1 year
Reviews
Q&A