Thermo Scientific Nalgene DS2205-0010 Polycarbonate Narrow-Mouth Bottle, 4 L

Representative image only.

Thermo Scientific Nalgene DS2205-0010 Polycarbonate Narrow-Mouth Bottle, 4 L

Thermo Scientific | Mfr: DS2205-0010| Item: 0606354

Safely store samples at sub-zero tempearture

₹23,500.00INR / Each

₹23,500.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene DS2205-0010 Polycarbonate Narrow-Mouth Bottle,  4 L
Thermo Scientific Nalgene DS2205-0010 Polycarbonate Narrow-Mouth Bottle, 4 L
0606354

₹23,500.00INR / Each
+
Cole-Parmer Replacement Cap, PP, 38-430; 12/PK
6300018

₹5,900.00INR / Pkg of 12
=
Total Price 29400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Polypropylene screw cap prevents leakage
  • Autoclavable
  • 1 year warranty

More About this Item

These clear polycarbonate (PC) bottles can be stored at sub-zero temperatures. They have leakproof polypropylene (PP) screw closures. Four- and eight-liter sizes have a built-in shoulder loop. Replacement caps sold separately.

1 Year Warranty
Specifications
  • Capacity (L)4
  • Capacity (Gal)1
  • MaterialPolycarbonate(PC)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38-430
  • Cap ColorNatural
  • Bottle ColorTransparent
  • AutoclavableYes
  • Outside Diameter (OD) (in)6
  • Outside Diameter (OD) (cm)15.2
  • Overall Height (in)13 1/8
  • Overall Height (cm)33.3
  • DescriptionPolycarbonate Narrow-Mouth Bottle, 4 L
  • Warranty1 year
Reviews
Q&A