Thermo Scientific Nalgene DS1511-1000 Beaker w/handle, PFA, 1000 mL, 1/ea

Representative image only.

Thermo Scientific Nalgene DS1511-1000 Beaker w/handle, PFA, 1000 mL, 1/ea

Thermo Scientific | Mfr: DS1511-1000| Item: 0600600

Sturdy easy-grip handles

₹167,000.00INR / Each

₹167,000.00INR / Each
Product Description

Key Features

  • Rigid and translucent, enabling easy and consistent viewing of liquid levels
  • Molded-in graduation in both oz. and mL won't wear off with continuous use or washings
  • Built-in rectangular handle for easy, safe handling and pouring
  • Autoclavable
  • Beaker features a 1000 mL capacity with 50 mL graduations

More About this Item

Conduct high-purity applications that use strong oxidizing agents, acids, hydrocarbons and ketones with Thermo Scientific™ Nalgene™ PFA Graduated Beakers with Handles. These beakers feature extraordinary chemical resistance, making them easy to clean and resistant to contamination. Beakers can withstand exposure to extreme temperatures from -270° to +250°C.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPerfluoroalkoxy (PFA)
  • Graduation Interval (mL)50
  • Withstands Low Temperature (° F)-454
  • Withstands High Temperature (DegreeF)500
  • AutoclavableYes
  • Outside Diameter (OD) (in)6 1/4
  • Outside Diameter (OD) (cm)15.9
  • Overall Height (in)7
  • Overall Height (cm)17.8
  • DescriptionBeaker w/handle, PFA, 1000 mL, 1/ea
Reviews
Q&A