Thermo Scientific Nalgene BPC3430 HDPE Wide-Mouth Level 3 Uncertified Natural Color Bottle, Round, Not Preserved, 1000 mL; 12/CS

Representative image only.

Thermo Scientific Nalgene BPC3430 HDPE Wide-Mouth Level 3 Uncertified Natural Color Bottle, Round, Not Preserved, 1000 mL; 12/CS

Thermo Scientific | Item: 3521058

For general lab use

₹7,400.00INR / Case of 12

₹7,400.00INR / Case of 12
Product Description

Key Features

  • Multiple bottle sizes available
  • Bottles are not preserved

More About this Item

Level 3 bottles are not certified to EPA guidelines for contaminant free containers and do not come with a certificate of analysis.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • MaterialHigh Density Polyethyene (HDPE)
  • Bottle ColorNatural
  • Level Number3
  • Special FeaturesNot preserved
  • Neck Inside Diameter (ID) (mm)63
  • DescriptionLevel 3 Uncertified Natural Color Bottle, Round, Wide Mouth, Not Preserved, 1 L, 12/Case
Reviews
Q&A