Thermo Scientific Nalgene 74043-00 Versi-Dry Surface Liner, 20 x 43"; 25 Mats/Pk

Representative image only.

Thermo Scientific Nalgene 74043-00 Versi-Dry Surface Liner, 20 x 43"; 25 Mats/Pk

Thermo Scientific | Mfr: 74043-00| Item: 0680344

₹26,900.00INR / Pkg of 25

₹26,900.00INR / Pkg of 25
Product Description

More About this Item

Layers of Thirsty Cells™ quickly absorb spills and cushion delicate glassware—ideal for lining trays, drawers, or shelves. Chemical and skid resistant polyethylene backing grips surfaces and equipment. Soft, low-lint, and non-abrasive—won't scratch delicate surfaces or equipment.Available in economical rolls or dispenser packs of pre-cut mats

Specifications
  • MaterialPolyethylene; 1050 mL/m² absorbancy
  • Width (in)20
  • Length (ft)3.6
  • Length (in)43
  • Width (cm)50.8
  • Length (cm)109.22
  • ColorWhite
  • DescriptionVersi-Dry Surface Liner, 20 x 43"; 25 Mats/Pk
Reviews
Q&A