Thermo Scientific Nalgene 74040-00 Versi-Dry Surface Liner, 18 x 40"; 25 Mats/Pk

Representative image only.

Thermo Scientific Nalgene 74040-00 Versi-Dry Surface Liner, 18 x 40"; 25 Mats/Pk

Thermo Scientific | Mfr: 74040-00| Item: 0680342

₹18,900.00INR / Pkg of 25

₹18,900.00INR / Pkg of 25
Product Description

More About this Item

Layers of Thirsty Cells™ quickly absorb spills and cushion delicate glassware—ideal for lining trays, drawers, or shelves. Chemical and skid resistant polyethylene backing grips surfaces and equipment. Soft, low-lint, and non-abrasive—won't scratch delicate surfaces or equipment.Available in economical rolls or dispenser packs of pre-cut mats

Specifications
  • MaterialPolyethylene; 1050 mL/m² absorbancy
  • Width (in)18
  • Length (ft)3.3
  • Length (in)40
  • Width (cm)45.72
  • Length (cm)101.6
  • ColorWhite
  • DescriptionVersi-Dry Surface Liner, 18 x 40"; 25 Mats/Pk
Reviews
Q&A