Thermo Scientific Nalgene 72405-100065 Phenyl KAPPA Capillary Column - Length 100mm, 75µm ID, 5µm particle

Representative image only.

Thermo Scientific Nalgene 72405-100065 Phenyl KAPPA Capillary Column - Length 100mm, 75µm ID, 5µm particle

Thermo Scientific | Mfr: 2405-1000| Item: 0605420

No leaking while dispensing

₹18,300.00INR / Pkg of 4

₹18,300.00INR / Pkg of 4
Product Description

Key Features

  • One-piece closure with spout prevents leaks
  • Autoclavable
  • 1 year warranty

More About this Item

Polypropylene copolymer (PPCO) bottles are printed with the word “Autoclavable” in bright blue for easy identification. Withstands temperature from -40 to 250 °F (-40 to 121 °C).

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38-430
  • Cap ColorBlue
  • Bottle ColorTranslucent
  • Label TypeBlue Print
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)250
  • Withstands Low Temperature (° F)-40
  • DescriptionNalgene Autoclavable Wash Bottle, PPCO, 1 L
  • Warranty1 year
Reviews
Q&A