Thermo Scientific Nalgene 7012-0080 Autoclavable Polypropylene pail, 8 quart

Representative image only.

Thermo Scientific Nalgene 7012-0080 Autoclavable Polypropylene pail, 8 quart

Thermo Scientific | Mfr: 7012-0080| Item: 0627005

₹13,700.00INR / Each

₹13,700.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

White polypropylene pails are graduated in both quarts and liters. Feature nylon-coated bail handle. NALGENE.

1 Year Warranty
Specifications
  • Capacity (L)7.6
  • Capacity (Gal)2
  • MaterialPolypropylene(PP)
  • AutoclavableYes
  • Outside Diameter (OD) (in)8 3/4
  • Outside Diameter (OD) (cm)22.2
  • Overall Height (in)10 1/4
  • Overall Height (cm)26
  • DescriptionAutoclavable Polypropylene pail, 8 quart
  • Warranty1 year
Reviews
Q&A