Thermo Scientific Nalgene 6501-1000 Perm Bound 1/4" Grid Paper Lab Notebook; 1/Pk

Representative image only.

Thermo Scientific Nalgene 6501-1000 Perm Bound 1/4" Grid Paper Lab Notebook; 1/Pk

Thermo Scientific | Mfr: 6501-1000| Item: 0655305

₹13,800.00INR / Pkg of 1

₹13,800.00INR / Pkg of 1
Product Description

More About this Item

Laboratory notebooks feature numbered pages printed with either a green grid or green horizontal lines; additional pages include issuance page, instructions for keeping research records, and table of contents. Numbered pages have spaces for signatures and dates. Choose either Polypaper® or conventional paper. Uncoated Polypaper® is highly resistant to moisture, chemicals, tearing, and aging; works best with ballpoint pen or felt-tip marker.

Specifications
  • Number of Pages184
  • ColorBurgundy cover
  • Length (in)9.5
  • Width (in)11.5
  • Length (cm)24.1
  • Width (cm)29.2
  • DescriptionPerm Bound 1/4" Grid Paper Lab Notebook; 1/Pk
Reviews
Q&A