Thermo Scientific Nalgene 6301-3000 Case Bound 5 mm Grid Paper Lab Notebook; 1/Pk

Representative image only.

Thermo Scientific Nalgene 6301-3000 Case Bound 5 mm Grid Paper Lab Notebook; 1/Pk

Thermo Scientific | Mfr: 6301-3000| Item: 0655310

₹20,200.00INR / Each

₹20,200.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Laboratory notebooks feature numbered pages printed with either a green grid or green horizontal lines; additional pages include issuance page, instructions for keeping research records, and table of contents. Numbered pages have spaces for signatures and dates. Choose either Polypaper® or conventional paper. Uncoated Polypaper® is highly resistant to moisture, chemicals, tearing, and aging; works best with ballpoint pen or felt-tip marker.

1 Year Warranty
Specifications
  • Number of Pages100
  • ColorGreen cover
  • Length (in)9.5
  • Width (in)11.5
  • Length (cm)24.1
  • Width (cm)29.2
  • DescriptionCase Bound 5 mm Grid Paper Lab Notebook; 1/Pk
  • Warranty1 year
Reviews
Q&A