Thermo Scientific Nalgene 6283-1250 Clean Sheets Liner 12" X 50'

Representative image only.

Thermo Scientific Nalgene 6283-1250 Clean Sheets Liner 12" X 50'

Thermo Scientific | Mfr: 6283-1250| Item: 0680300
Product Description

More About this Item

Cross-linked polyethylene foam is ideal for protecting your benchtops, shelves, and drawers from chemicals, vibrations, heat, dirt, and breakage. Easily cut to size. Staple, tack, or tape to benchtops (30-in), drawers (18-in), and shelves (12-in).

Specifications
  • MaterialPolyethylene
  • Thickness (in)0.125
  • Thickness (mm)3
  • Width (in)12
  • Length (ft)50
  • Width (cm)30.48
  • Length (m)15.24
  • ColorWhite
  • DescriptionClean Sheets Liner 12" X 50'
Reviews
Q&A