Thermo Scientific Nalgene 6250-9050 Sample Vials with Snap Cap, LDPE, 50 mL; 12/Pk

Representative image only.

Thermo Scientific Nalgene 6250-9050 Sample Vials with Snap Cap, LDPE, 50 mL; 12/Pk

Thermo Scientific | Mfr: 6250-9050| Item: 0608745

Store samples securely

₹10,200.00INR / Pkg of 12

₹10,200.00INR / Pkg of 12
Product Description

Key Features

  • Friction-fit, snap closure and will not shatter
  • 1 year warranty

More About this Item

Sample vials with snap caps are low-density polyethylene with secure, friction-fit caps. Use as sample containers and for other general applications. Shatterproof. NALGENE®.

Discounts: Save 10% on 1-4 cs; 15% on 5-19 cs; 20% on 20 cs or more.

1 Year Warranty
Specifications
  • Volume (mL)50
  • Tube MaterialLDPE
  • Tube Bottom ShapeFlat
  • Tube ColorNatural
  • Cap TypeSnap Seal
  • Cap MaterialLDPE
  • Cap colorNatural
  • Height (in)3 1/4
  • Outside Diameter (in)1 1/4
  • Height (mm)82.6
  • Outside Diameter (mm)31.8
  • DescriptionSample vials with snap caps, 50 mL
  • Warranty1 year
Reviews
Q&A