Thermo Scientific Nalgene 62060-00 Versi-Dry Surface Liner, 20"W, 300'/RL; 2RL/Pk

Representative image only.

Thermo Scientific Nalgene 62060-00 Versi-Dry Surface Liner, 20"W, 300'/RL; 2RL/Pk

Thermo Scientific | Mfr: 62060-00| Item: 0680330

₹156,000.00INR / Pkg of 2

₹156,000.00INR / Pkg of 2
Product Description

More About this Item

Layers of Thirsty Cells™ quickly absorb spills and cushion delicate glassware—ideal for lining trays, drawers, or shelves. Chemical and skid resistant polyethylene backing grips surfaces and equipment. Soft, low-lint, and non-abrasive—won't scratch delicate surfaces or equipment.Available in economical rolls or dispenser packs of pre-cut mats

Specifications
  • MaterialPolyethylene; 750 mL/m² absorbancy
  • Width (in)20
  • Length (ft)300
  • Width (cm)50.8
  • Length (m)91.44
  • ColorWhite
  • DescriptionVersi-Dry Surface Liner, 20"W, 300'/RL; 2RL/Pk
Reviews
Q&A