Thermo Scientific Nalgene 5972-0516 Unwire half rack for 16-mm tubes, red

Representative image only.

Thermo Scientific Nalgene 5972-0516 Unwire half rack for 16-mm tubes, red

Thermo Scientific | Mfr: 5972-0516| Item: 0673860

₹6,300.00INR / Each

₹6,300.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Half racks save space—they’re half as long as full-size Unwire racks with the same durable, polyketone (PK) construction. Choose from four test tube sizes. Autoclavable.

1 Year Warranty
Specifications
  • Min Tube Size (mm)16
  • Tubes Held36
  • Length (in)5
  • Width (in)5
  • Height (in)2 45/64
  • Length (mm)126
  • Width (mm)126
  • ColorRed
  • DescriptionUnwire half rack for 16-mm tubes, red
  • Warranty1 year
Reviews
Q&A