Thermo Scientific Nalgene 5972-0325 Unwire half rack for 25-mm tubes, blue

Representative image only.

Thermo Scientific Nalgene 5972-0325 Unwire half rack for 25-mm tubes, blue

Thermo Scientific | Mfr: 5972-0325| Item: 0673883

₹6,900.00INR / Each

₹6,900.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Half racks save space—they’re half as long as full-size Unwire racks with the same durable, polyketone (PK) construction. Choose from four test tube sizes. Autoclavable.

1 Year Warranty
Specifications
  • Min Tube Size (mm)25
  • Tubes Held25
  • Length (in)4 51/64
  • Width (in)4 51/64
  • Height (in)3
  • Length (mm)122
  • Width (mm)122
  • ColorBlue
  • DescriptionUnwire half rack for 25-mm tubes, blue
  • Warranty1 year
Reviews
Q&A