Thermo Scientific Nalgene 5972-0020 Unwire half rack for 20-mm tubes, white

Representative image only.

Thermo Scientific Nalgene 5972-0020 Unwire half rack for 20-mm tubes, white

Thermo Scientific | Mfr: 5972-0020| Item: 0673875

₹6,900.00INR / Each

₹6,900.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Half racks save space—they’re half as long as full-size Unwire racks with the same durable, polyketone (PK) construction. Choose from four test tube sizes. Autoclavable.

1 Year Warranty
Specifications
  • Min Tube Size (mm)20
  • Tubes Held20
  • Length (in)5
  • Width (in)4 1/16
  • Height (in)3 19/64
  • Length (mm)128
  • Width (mm)103
  • ColorWhite
  • DescriptionUnwire half rack for 20-mm tubes, white
  • Warranty1 year
Reviews
Q&A