Thermo Scientific Nalgene 5970-0313 Unwire test tube rack for 13-mm tubes, blue

Representative image only.

Thermo Scientific Nalgene 5970-0313 Unwire test tube rack for 13-mm tubes, blue

Thermo Scientific | Mfr: 5970-0313| Item: 0673753

₹9,300.00INR / Each

₹9,300.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

These versatile full-size racks can be stacked, put into freezers, autoclaved repeatedly, or immersed in water baths without floating. Racks resist chips, scratches, and chemical corrosion. The 13- and 16-mm tube size racks are available in six colors. Autoclavable.

1 Year Warranty
Specifications
  • Min Tube Size (mm)13
  • Tubes Held72
  • Length (in)7 7/8
  • Width (in)4
  • Height (in)2 1/4
  • Length (mm)200
  • Width (mm)102
  • DescriptionUnwire test tube rack for 13-mm tubes, blue
  • Warranty1 year
Reviews
Q&A