Thermo Scientific Nalgene 5970-0030 Unwire test tube rack for 30-mm tubes, white

Representative image only.

Thermo Scientific Nalgene 5970-0030 Unwire test tube rack for 30-mm tubes, white

Thermo Scientific | Mfr: 5970-0030| Item: 0673790

₹9,500.00INR / Each

₹9,500.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

These versatile full-size racks can be stacked, put into freezers, autoclaved repeatedly, or immersed in water baths without floating. Racks resist chips, scratches, and chemical corrosion. The 13- and 16-mm tube size racks are available in six colors. Autoclavable.

1 Year Warranty
Specifications
  • Min Tube Size (mm)30
  • Tubes Held24
  • Length (in)11
  • Width (in)4 1/4
  • Height (in)3 1/4
  • Length (mm)283
  • Width (mm)108
  • DescriptionUnwire test tube rack for 30-mm tubes, white
  • Warranty1 year
Reviews
Q&A