Thermo Scientific Nalgene 5921-0060 Petri Dish Rack, Polycarbonate, Hold 60 x 60 mm Dishes

Representative image only.

Thermo Scientific Nalgene 5921-0060 Petri Dish Rack, Polycarbonate, Hold 60 x 60 mm Dishes

Thermo Scientific | Mfr: 5921-0060| Item: 0614600

Clear racks permit side visibility for culture checks during incubation

₹44,600.00INR / Pkg of 1

₹44,600.00INR / Pkg of 1
Product Description

Key Features

  • Secure petri dishes for safe transport and organization

More About this Item

Secure glass and plastic dishes for safe transport with Nalgene™ Petri and Bioassay Dish Racks. Requiring only simple assembly, these clear racks permit side visibility for culture checks during incubation.

Specifications
  • Tubes Held60
  • Length (in)11 45/64
  • Height (in)7 51/64
  • Length (mm)29.72
  • Height (mm)19.81
  • Depth (in)6
  • Depth (mm)15 15/64
  • Type60 mm Petri Dishes
  • DescriptionPetri Dish Rack, Polycarbonate, Hold 60 x 60 mm Dishes
Reviews
Q&A